Zoro Homepage

Round Bottom Flask, 100mL

  • Mfr # CG-1524-01

  • Zoro # G5975496


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1524-01
Zoro #
G5975496
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
3.65 in
Stopper Size
24/40
Labware Height - Metric
108 mm
Compatible with Stopper Size
24/40
Overall Height - Metric
108 mm
Joint Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Item
Boiling Flask
Sterile/Non-Sterile
Non-Sterile
Color
clear
Capacity
100mL
Includes Closure
No
Autoclavable
Yes
Labware USP Specification
Type I
Special Features
Angled 20 Degrees , Heavy-Walled, Standard Taper Joints
Includes
Three Neck Flask with Standard Taper Outer Joints
USP Specification
Type I
Closure Material
No Closure
Closure Color
Clear
Number of Necks
3
Basic Material
Glass
Capacity - English
3.38 fl oz
Shape
Round
Closure Type
Stopper
Glassware Class
A
Capacity - Metric
100 mL
Graduated
No
Body Color
Clear
Body Material
Borosilicate Glass
Number of Flasks Included
1
Neck Style
Angled
Clarity
Transparent

Description

Boiling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 108 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.