Zoro Homepage

Round Bottom Flask, 10mL

  • Mfr # CG-1506-83

  • Zoro # G5902136


product price: $30.49
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1506-83
Zoro #
G5902136
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
58 mm
Stopper Size
19/22
Labware Height - English
1.96 in
Joint Size
19/22
Compatible with Stopper Size
19/22
Overall Height - Metric
58 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Item
Boiling Flask
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Capacity
10ml
Labware USP Specification
Type I
Special Features
Heavy-Walled
Clarity
Transparent
Body Material
Borosilicate Glass
Number of Flasks Included
1
Basic Material
Glass
Closure Material
No Closure
Neck Style
Straight
Closure Color
Clear
USP Specification
Type I
Shape
Round
Number of Necks
1
Closure Type
Stopper
Capacity - English
0.34 fl oz
Graduated
No
Body Color
Clear
Capacity - Metric
10 mL
Glassware Class
A

Description

Boiling Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Boiling, Overall Height - Metric 58 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.