Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 250mL

  • Mfr # CG-1520-04

  • Zoro # G5984045


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1520-04
Zoro #
G5984045
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
137 mm
Labware Height - English
4.63 in
Stopper Size
24/40
Overall Height - Metric
137 mm
Compatible with Stopper Size
24/40
Joint Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
No
Special Features
Heavy-Walled
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Autoclavable
Yes
Capacity
250ml
Item
Boiling Flask
Color
clear
USP Specification
Type I
Number of Necks
2
Capacity - English
8.45 fl oz
Body Color
Clear
Graduated
No
Clarity
Transparent
Shape
Round
Closure Material
No Closure
Body Material
Borosilicate Glass
Closure Type
Stopper
Closure Color
Clear
Basic Material
Glass
Number of Flasks Included
1
Capacity - Metric
250 mL
Glassware Class
A
Neck Style
Straight

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 137 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.