Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 25mL

  • Mfr # CG-1520-43

  • Zoro # G6020901


product price: $70.59
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1520-43
Zoro #
G6020901
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
2.23 in
Labware Height - Metric
66 mm
Stopper Size
14/20
Overall Height - Metric
66 mm
Compatible with Stopper Size
14/20
Joint Size
14/20

Details

Flask Type
Boiling
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Capacity
25ml
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Item
Boiling Flask
Color
clear
Special Features
Heavy-Walled
Includes Closure
No
Labware USP Specification
Type I
Closure Color
Clear
Closure Type
Stopper
Basic Material
Glass
Graduated
No
Clarity
Transparent
Number of Necks
2
Body Color
Clear
Neck Style
Straight
USP Specification
Type I
Shape
Round
Capacity - English
0.85 fl oz
Closure Material
No Closure
Body Material
Borosilicate Glass
Capacity - Metric
25 mL
Number of Flasks Included
1
Glassware Class
A

Description

Boiling Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Boiling, Overall Height - Metric 66 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.