Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 500mL

  • Mfr # CG-1506-95

  • Zoro # G6042032


product price: $50.59
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1506-95
Zoro #
G6042032
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.73 in
Stopper Size
19/22
Labware Height - Metric
140 mm
Compatible with Stopper Size
19/22
Overall Height - Metric
140 mm
Joint Size
19/22

Details

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Color
clear
Labware USP Specification
Type I
Item
Boiling Flask
Special Features
Standard Taper Joint
Capacity
500ml
Includes Closure
No
Autoclavable
Yes
Includes
Standard Taper Outer Joint
Closure Color
Clear
Closure Material
No Closure
Number of Flasks Included
1
Shape
Round
Body Color
Clear
Neck Style
Straight
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - Metric
500 mL
Capacity - English
16.91 fl oz
Closure Type
Stopper
Basic Material
Glass
Graduated
No
Glassware Class
A
USP Specification
Type I

Description

Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Boiling, Overall Height - Metric 140 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.