Zoro Homepage

Round Bottom Flask, 500mL

  • Mfr # CG-1524-05

  • Zoro # G6034682


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1524-05
Zoro #
G6034682
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
156 mm
Stopper Size
24/40
Labware Height - English
5.27 in
Compatible with Stopper Size
24/40
Joint Size
24/40
Overall Height - Metric
156 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Angled 20 Degrees , Heavy-Walled, Standard Taper Joints
Capacity
500ml
Labware USP Specification
Type I
Includes Closure
No
Item
Boiling Flask
Color
clear
Includes
Three Neck Flask with Standard Taper Outer Joints
Graduated
No
Glassware Class
A
Closure Material
No Closure
USP Specification
Type I
Body Color
Clear
Number of Necks
3
Shape
Round
Closure Type
Stopper
Closure Color
Clear
Basic Material
Glass
Number of Flasks Included
1
Capacity - English
16.91 fl oz
Capacity - Metric
500 mL
Body Material
Borosilicate Glass
Neck Style
Angled
Clarity
Transparent

Description

Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Boiling, Overall Height - Metric 156 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.