Separatory Funnel, 125mL, 19/22 Joint Size

  • Mfr # CG-1743-10

  • Zoro # G5867461


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.087 in
Stem Length - Metric
53 mm
Labware Height - English
10.35 in
Labware Height - Metric
263 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1743-10
Zoro #
G5867461
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.087 in
Stem Length - Metric
53 mm
Labware Height - English
10.35 in
Labware Height - Metric
263 mm
Stem Length Below Stopcock
53mm
Stopcock Plug Size
2mm
Joint Size
19/22
Funnel Top Inside Diameter - Metric
19 mm
Funnel Maximum Outside Diameter - Metric
26.23 mm
Overall Height - Metric
263 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
4.23 oz
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Capacity
125ml
Funnel Top ID
19 mm
Autoclavable
Yes
Labware Body Material
Type I Borosilicate Glass
Specification
19/22 Joint Size
Item
Separatory Funnel
Shape
Squibb-style conical-shaped
Labware Clarity
Transparent
Stopcock Material
PTFE
Finish
Unfinished
Funnel Max OD
26.23 mm
Labware Body Color
Clear
For Use With
Liquids
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Includes Closure
Yes
Body Color
Clear
Capacity - English
4.23 fl oz
Body Material
Glass
USP Specification
Type I
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
125 mL
Product Type
Separatory Funnel

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 19 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 53 mm, Capacity - Metric 125 mL, Funnel Maximum Outside Diameter - Metric 26.23 mm, Includes Closure Yes, Overall Height - Metric 263 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.