Separatory Funnel, 500mL

  • Mfr # CG-1742-05

  • Zoro # G5935456


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
12.17 in
Labware Height - Metric
309 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1742-05
Zoro #
G5935456
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
12.17 in
Labware Height - Metric
309 mm
Stopcock Plug Size
4mm
Stem Length Below Stopcock
75mm
Funnel Maximum Outside Diameter - Metric
36.1 mm
Joint Size
#27
Funnel Top Inside Diameter - Metric
23 mm
Overall Height - Metric
309 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
16.9 oz
Labware Capacity - Metric
500 mL
Labware Basic Material
Glass
Funnel Top ID
23 mm
Finish
Unfinished
Capacity
500ml
Labware Body Material
Type I Borosilicate Glass
Stopcock Material
PTFE
Shape
Squibb-style conical-shaped
Labware Clarity
Transparent
Autoclavable
Yes
For Use With
Liquids
Special Features
Complete with #27 Outer Stopper Neck
Labware Body Color
Clear
Funnel Max OD
36.1 mm
Item
Separatory Funnel
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Includes Closure
Yes
Clarity
Transparent
Body Color
Clear
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Body Material
Glass
Product Type
Separatory Funnel

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 23 mm, Capacity - English 16.9 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 500 mL, Funnel Maximum Outside Diameter - Metric 36.1 mm, Includes Closure Yes, Overall Height - Metric 309 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.