Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septum Stop, PK100

  • Mfr # CG-3022-24

  • Zoro # G5997722


product price: $89.19
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Color
White
GPI Thread Size/Finish
14/20-14/35 Outer Joints
Special Features
For 14/20-14/35 Outer Joints
Material
Rubber
Product Type
Septum Stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3022-24
Zoro #
G5997722
UPC #
-
Country of Origin
United States

Dimensions

GPI Thread Size/Finish
14/20-14/35 Outer Joints

Details

Item
Stopper
Color
White
Special Features
For 14/20-14/35 Outer Joints
Material
Rubber
Product Type
Septum Stopper
For Labware Type
Syringes, Tubings, Vessels

Description

Stopper, Material Rubber, Product Type Septum Stopper, Color White, Special Features For 14/20-14/35 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.