Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septum Stopper

  • Mfr # CG-3006-14

  • Zoro # G6013813


product price: $37.19
/ea

Key Features

Material
Glass
Product Type
Stopper
Stopper Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3006-14
Zoro #
G6013813
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
14/20

Details

Item
Stopper
Material
Glass
Product Type
Stopper

Description

Stopper, Stopper Size 14/20, Material Glass, Product Type Stopper, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.