Septum Stopper, PK100
Mfr # CG-1840-01
Zoro # G9718773
product price: $19.59
/pk 100, $0.20/eaKey Features
Outside Dia.
1.5 to 1.8mm
Length
100 mm
Material of Construction
Borosilicate Glass
Overall Height - Metric
100 mm
Basic Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1840-01
Zoro #
G9718773
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.5 to 1.8mm
Length
100 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
1.8 mm
Details
Item
Tube
Material of Construction
Borosilicate Glass
Basic Material
Glass
Tube Type
Capillary Tube
Body Material
Borosilicate Glass
Description
Tube, Body Diameter - Metric 1.8 mm, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Basic Material Glass, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.