Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septum Stopper, PK100

  • Mfr # CG-3022-07

  • Zoro # G5978621


product price: $118.93
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Rubber
Special Features
For 19/22-19/38 Outer Joints
Product Type
Septum Stopper
For Labware Type
Syringes, Tubings, Vessels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3022-07
Zoro #
G5978621
UPC #
-
Country of Origin
United States

Details

Item
Stopper
Color
Red
Material
Rubber
Special Features
For 19/22-19/38 Outer Joints
Product Type
Septum Stopper
For Labware Type
Syringes, Tubings, Vessels

Description

Stopper, Material Rubber, Product Type Septum Stopper, Color Red, Special Features For 19/22-19/38 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.