Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septum Stopper, PK100

  • Mfr # CG-3024-03

  • Zoro # G5931396


product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Rubber
Special Features
For 19/22-19/38 Outer Joints and 17.5 mm Inner Diameter Tubing, Suba-Seal
Product Type
Septum Stopper
For Labware Type
Vessels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3024-03
Zoro #
G5931396
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Stopper
Color
Red
Material
Rubber
Special Features
For 19/22-19/38 Outer Joints and 17.5 mm Inner Diameter Tubing, Suba-Seal
Product Type
Septum Stopper
For Labware Type
Vessels

Description

Stopper, Material Rubber, Product Type Septum Stopper, Color Red, Special Features For 19/22-19/38 Outer Joints and 17.5 mm Inner Diameter Tubing, Suba-Seal, For Labware Type Vessels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.