Zoro Homepage

Sleeve, Bearing

  • Mfr # CG-2077-G-10

  • Zoro # G6992955


product price: $30.49
/ea

Key Features

Type
Sleeve
Features
For Use with Polished Glass or S.S. Stirrer Shafts, Maximum 500 RPM
Material of Construction
PEEK/PTFE
Overall Length
31.75 mm
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2077-G-10
Zoro #
G6992955
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
31.75 mm

Details

Item
SleeVe
Type
Sleeve
Features
For Use with Polished Glass or S.S. Stirrer Shafts, Maximum 500 RPM
Material of Construction
PEEK/PTFE
Color
Beige
Material
PTFE
Product Type
Sleeve
Autoclavable
No

Description

Sleeve, Overall Length 31.75 mm, USP Specification Not Applicable, Product Type Sleeve, Type Sleeve, Material PTFE, Color Beige, Autoclavable No, Features For Use with Polished Glass or S.S. Stirrer Shafts, Maximum 500 RPM, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.