Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve, Ribbed, 14/20

  • Mfr # CG-136-01

  • Zoro # G7114624


product price: $20.49
/ea

Key Features

Type
Sleeve
Features
Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal
Material of Construction
PTFE
Overall Length
25.4 mm
Upper Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-136-01
Zoro #
G7114624
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
25.4 mm
Upper Ground Mouth Size
14/20
Lower Ground Mouth Size
14/20

Details

Item
SleeVe
Type
Sleeve
Features
Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal
Material of Construction
PTFE
Color
White
Product Type
Sleeve
Autoclavable
No
Material
PTFE

Description

Sleeve, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 25.4 mm, USP Specification Not Applicable, Product Type Sleeve, Type Sleeve, Material PTFE, Color White, Autoclavable No, Features Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.