Zoro Homepage

Slide, Microscope, Quartz, 50 x 25mm

  • Mfr # CGQ-0640-02

  • Zoro # G5916461


product price: $25.49
/ea

Key Features

Overall Width
25 mm
Color
Clear
Material
Quartz
Thickness
1 mm
Size
50 mm x 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGQ-0640-02
Zoro #
G5916461
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 mm
Thickness
1 mm
Size
50 mm x 25 mm
Overall Length
50 mm

Details

Item
Microscope Slide
Color
Clear
Material
Quartz
Product Type
Microscope Slide
Number of Slides
1
Autoclavable
No
Edge Type
Ground

Description

Microscope Slide, Product Type Microscope Slide, Material Quartz, Overall Length 50 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1, Includes Not Applicable, Color Clear, Autoclavable No, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.