Zoro Homepage

Spring, Compression

  • Mfr # CG-2077-G-11

  • Zoro # G7120601


product price: $41.49
/ea

Key Features

Type
Spring
Features
For Use with Polished Glass or S.S. Stirrer Shafts, Maximum 500 RPM
Material of Construction
PEEK
Overall Length
10 mm
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2077-G-11
Zoro #
G7120601
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 mm

Details

Item
Spring
Type
Spring
Features
For Use with Polished Glass or S.S. Stirrer Shafts, Maximum 500 RPM
Material of Construction
PEEK
Color
Beige
Product Type
Spring
Autoclavable
No
Material
PEEK

Description

Spring, Overall Length 10 mm, USP Specification Not Applicable, Product Type Spring, Type Spring, Material PEEK, Color Beige, Autoclavable No, Features For Use with Polished Glass or S.S. Stirrer Shafts, Maximum 500 RPM, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.