
Stirring Bar, 1-1/2 x 3/8mm
Mfr # CG-2001-13
Zoro # G2998917
product price: $16.39
/eaKey Features
Shape
Octagon
Coating
PTFE
Size
1 1/2 in x 3/8 in
Color
White
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-2001-13
Zoro #
G2998917
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
1 1/2 in x 3/8 in
Overall Width - Metric
241.81 mm
Overall Length - Metric
38.1 mm
Diameter - Metric
9.52 mm
Details
Shape
Octagon
Item
Stirring Bar
Coating
PTFE
Color
White
Standards
FDA Compliant
Material
Alnico
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 38.1 mm, Overall Width - Metric 241.81 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.