Zoro Homepage

Stirring Bar, 1 5/8 x 3/4mm

  • Mfr # CG-2005-14

  • Zoro # G6010261


product price: $31.99
/ea

Key Features

Coating
PTFE
Shape
Egg
Size
1 5/8 in x 3/4 in
For Use With
500 to 1,000 mL Flask, Round Bottom Vessels
Standards
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2005-14
Zoro #
G6010261
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
1 5/8 in x 3/4 in
Overall Width - Metric
19.05 mm
Overall Length - Metric
41.27 mm
Diameter - Metric
19.05 mm

Details

Item
Stirring Bar
Coating
PTFE
Shape
Egg
For Use With
500 to 1,000 mL Flask, Round Bottom Vessels
Standards
FDA Compliant
Material
PTFE
Features
Shaped to Spin Freely
Color
White
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 19.05 mm, Overall Length - Metric 41.27 mm, Overall Width - Metric 19.05 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 500 to 1,000 mL Flask, Round Bottom Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.