Zoro Homepage

Stirring Bar, 11 x 8 mm

  • Mfr # CG-2008-10

  • Zoro # G2998768


product price: $19.39
/ea

Key Features

Shape
Triangular
Coating
PTFE
Size
9 mm x 5.5 mm
Material
PTFE
For Use With
Conical Vessels, Small Test Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2008-10
Zoro #
G2998768
UPC #
-
Country of Origin
United States

Dimensions

Size
9 mm x 5.5 mm
Diameter - Metric
5.5 mm
Overall Length - Metric
9 mm
Overall Width - Metric
5.5 mm

Details

Item
Stirring Bar
Shape
Triangular
Coating
PTFE
Material
PTFE
For Use With
Conical Vessels, Small Test Tubes
Features
Magnetic
Standards
FDA Compliant
Color
White
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Triangular, Material PTFE, Product Type Stirring Bar, Diameter - Metric 5.5 mm, Overall Length - Metric 9 mm, Overall Width - Metric 5.5 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Magnetic, For Use With Conical Vessels, Small Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.