Zoro Homepage

Stirring Bar, 1/2 x 5/16mm

  • Mfr # CG-2001-02

  • Zoro # G2999081


product price: $9.19
/ea

Key Features

Coating
PTFE
Shape
Octagon
Size
1/2 in x 5/16 in
Standards
FDA Compliant
Material
Alnico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2001-02
Zoro #
G2999081
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
1/2 in x 5/16 in
Overall Width - Metric
201.42 mm
Overall Length - Metric
12.7 mm
Diameter - Metric
7.93 mm

Details

Item
Stirring Bar
Coating
PTFE
Shape
Octagon
Standards
FDA Compliant
Material
Alnico
Color
White
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric 201.42 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.