Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirring Bar, 12 x 6mm

  • Mfr # CG-2009-10

  • Zoro # G2999011


product price: $10.95
/ea
Sold in multiples of 2 for $21.90

Key Features

Size
12 mm x 6 mm
Coating
PTFE
Shape
Triangular
Material
PTFE
For Use With
Beakers, Erlenmeyer Flask, Flat Bottom Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2009-10
Zoro #
G2999011
UPC #
-
Country of Origin
United States

Dimensions

Size
12 mm x 6 mm
Overall Width - Metric
6 mm
Diameter - Metric
6 mm
Overall Length - Metric
12 mm

Details

Coating
PTFE
Shape
Triangular
Item
Stirring Bar
Material
PTFE
For Use With
Beakers, Erlenmeyer Flask, Flat Bottom Container
Standards
FDA Compliant
Color
White
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Triangular, Material PTFE, Product Type Stirring Bar, Diameter - Metric 6 mm, Overall Length - Metric 12 mm, Overall Width - Metric 6 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Beakers, Erlenmeyer Flask, Flat Bottom Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.