
Stirring Bar, 15 x 1.5 mm
Mfr # CG-2003-18
Zoro # G2998908
product price: $9.89
/eaKey Features
Coating
PTFE
Shape
Micro
Size
15 mm x 1.5 mm
Material
PTFE
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-2003-18
Zoro #
G2998908
UPC #
-
Country of Origin
United States
Dimensions
Size
15 mm x 1.5 mm
Diameter - Metric
1.5 mm
Overall Width - Metric
1.5 mm
Overall Length - Metric
15 mm
Details
Coating
PTFE
Item
Stirring Bar
Shape
Micro
Material
PTFE
Standards
FDA Compliant
Color
White
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 1.5 mm, Overall Length - Metric 15 mm, Overall Width - Metric 1.5 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.