Zoro Homepage

Stirring Bar, 18mm

  • Mfr # CG-2015-02

  • Zoro # G5942255


product price: $30.29
/ea

Key Features

Coating
PTFE
Size
18 in x 3/8 in
Material
Alnico
Shape
Round
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2015-02
Zoro #
G5942255
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in x 3/8 in
Overall Length - Metric
457.2 mm
Diameter - Metric
9.52 mm
Overall Width - Metric
0.38 in

Details

Item
Stirring Bar
Coating
PTFE
Material
Alnico
Shape
Round
Color
White
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Round, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 457.2 mm, Overall Width - Metric 0.38 in, Autoclavable Yes, Color White, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.