Zoro Homepage

Stirring Bar, 2 x 2mm

  • Mfr # CG-2003-10

  • Zoro # G2999005


product price: $11.29
/ea

Key Features

Shape
Micro
Size
2 mm x 2 mm
Coating
PTFE
Color
White
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2003-10
Zoro #
G2999005
UPC #
-
Country of Origin
United States

Dimensions

Size
2 mm x 2 mm
Diameter - Metric
2 mm
Overall Length - Metric
2 mm
Overall Width - Metric
2 mm

Details

Item
Stirring Bar
Shape
Micro
Coating
PTFE
Color
White
Material
PTFE
Standards
FDA Compliant
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 2 mm, Overall Length - Metric 2 mm, Overall Width - Metric 2 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.