Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirring Bar, 20 x 8mm

  • Mfr # CG-2009-11

  • Zoro # G2998996


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Size
20 mm x 8 mm
Shape
Triangular
Coating
PTFE
Standards
FDA Compliant
For Use With
Beakers, Erlenmeyer Flask, Flat Bottom Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2009-11
Zoro #
G2998996
UPC #
-
Country of Origin
United States

Dimensions

Size
20 mm x 8 mm
Diameter - Metric
8 mm
Overall Width - Metric
8 mm
Overall Length - Metric
20 mm

Details

Item
Stirring Bar
Shape
Triangular
Coating
PTFE
Standards
FDA Compliant
For Use With
Beakers, Erlenmeyer Flask, Flat Bottom Container
Color
White
Material
PTFE
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Triangular, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 20 mm, Overall Width - Metric 8 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Beakers, Erlenmeyer Flask, Flat Bottom Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.