
Stirring Bar, 3/8 x 3/16mm
Mfr # CG-2005-30
Zoro # G1980371
product price: $21.19
/eaKey Features
Size
3/8 in x 3/16 in
Shape
Egg
Coating
PTFE
Features
Shaped to Spin Freely
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-2005-30
Zoro #
G1980371
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in x 3/16 in
Overall Width - Metric
4.76 mm
Diameter - Metric
4.76 mm
Overall Length - Metric
9.53 mm
Details
Shape
Egg
Item
Stirring Bar
Coating
PTFE
Features
Shaped to Spin Freely
Color
White
Material
PTFE
For Use With
5 to 25 mL Flask, Round Bottom Vessels
Standards
FDA Compliant
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 4.76 mm, Overall Length - Metric 9.53 mm, Overall Width - Metric 4.76 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 5 to 25 mL Flask, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.