
Stirring Bar, 5/8 x 5/16mm
Mfr # CG-2001-04
Zoro # G2999075
product price: $11.29
/eaKey Features
Size
5/8 in x 5/16 in
Coating
PTFE
Shape
Octagon
Standards
FDA Compliant
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-2001-04
Zoro #
G2999075
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
5/8 in x 5/16 in
Diameter - Metric
7.93 mm
Overall Width - Metric
201.42 mm
Overall Length - Metric
15.9 mm
Details
Item
Stirring Bar
Coating
PTFE
Shape
Octagon
Standards
FDA Compliant
Material
Alnico
Color
White
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 15.9 mm, Overall Width - Metric 201.42 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.