Zoro Homepage

Stirring Bar, 7 x 2mm

  • Mfr # CG-2003-14

  • Zoro # G2998950


product price: $9.49
/ea

Key Features

Coating
PTFE
Size
7 mm x 2 mm
Shape
Micro
Color
White
Standards
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2003-14
Zoro #
G2998950
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
7 mm x 2 mm
Overall Width - Metric
2 mm
Overall Length - Metric
7 mm
Diameter - Metric
2 mm

Details

Item
Stirring Bar
Coating
PTFE
Shape
Micro
Color
White
Standards
FDA Compliant
Material
PTFE
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 2 mm, Overall Length - Metric 7 mm, Overall Width - Metric 2 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.