
Stirring Bar, 7/8 x 5/16mm
Mfr # CG-2001-06
Zoro # G2999039
product price: $10.99
/eaKey Features
Size
7/8 in x 5/16 in
Coating
PTFE
Shape
Octagon
Material
Alnico
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-2001-06
Zoro #
G2999039
UPC #
-
Country of Origin
United States
Dimensions
Size
7/8 in x 5/16 in
Overall Length - Metric
22 mm
Diameter - Metric
8 mm
Overall Width - Metric
203.2 mm
Details
Coating
PTFE
Shape
Octagon
Item
Stirring Bar
Material
Alnico
Color
White
Standards
FDA Compliant
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 22 mm, Overall Width - Metric 203.2 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.