
Stirring Bar, 8 x 1.5mm
Mfr # CG-2003-15
Zoro # G2998926
product price: $10.39
/eaKey Features
Shape
Micro
Size
8 mm x 1.5 mm
Coating
PTFE
Standards
FDA Compliant
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-2003-15
Zoro #
G2998926
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
8 mm x 1.5 mm
Overall Width - Metric
1.5 mm
Diameter - Metric
1.5 mm
Overall Length - Metric
8 mm
Details
Shape
Micro
Coating
PTFE
Item
Stirring Bar
Standards
FDA Compliant
Material
PTFE
Color
White
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 1.5 mm, Overall Length - Metric 8 mm, Overall Width - Metric 1.5 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.