Zoro Homepage

Stopper

  • Mfr # CG-3002-L-29

  • Zoro # G6036317


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Material of Construction
PTFE
Material
PTFE
Special Features
Polypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint
Product Type
Stopper
Stopper Size
29/42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3002-L-29
Zoro #
G6036317
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
29/42

Details

Item
Stopper
Material of Construction
PTFE
Material
PTFE
Special Features
Polypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint
Product Type
Stopper

Description

Stopper, Stopper Size 29/42, Material PTFE, Product Type Stopper, Special Features Polypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.