Zoro Homepage

Stopper No 13

  • Mfr # CG-3018-02

  • Zoro # G2998838


product price: $12.19
/ea

Key Features

Stopper Size
13
Product Type
Stopper
Special Features
Pennyhead
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3018-02
Zoro #
G2998838
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
13

Details

Item
Stopper
Product Type
Stopper
Special Features
Pennyhead
Material
Glass

Description

Stopper, Stopper Size 13, Material Glass, Product Type Stopper, Special Features Pennyhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.