Stopper No 16
Mfr # CG-3018-03
Zoro # G2998777
product price: $10.99
/eaKey Features
Stopper Size
16
Product Type
Stopper
Special Features
Pennyhead
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-3018-03
Zoro #
G2998777
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
16
Details
Item
Stopper
Product Type
Stopper
Special Features
Pennyhead
Material
Glass
Description
Stopper, Stopper Size 16, Material Glass, Product Type Stopper, Special Features Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.