Zoro Homepage

Stopper No 27, PTFE, Red Handle Hollow

  • Mfr # CG-3020-A-06

  • Zoro # G5927345


product price: $28.15
/ea

Key Features

Color
Red (Handle)
Material of Construction
PTFE
Material
PTFE
Product Type
Stopper
Stopper Size
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3020-A-06
Zoro #
G5927345
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
27

Details

Item
Stopper
Color
Red (Handle)
Material of Construction
PTFE
Material
PTFE
Product Type
Stopper

Description

Stopper, Stopper Size 27, Material PTFE, Product Type Stopper, Color Red (Handle), Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.