Zoro Homepage

Stopper No 9

  • Mfr # CG-3020-A-01

  • Zoro # G2998801


product price: $14.89
/ea

Key Features

Stopper Size
9
Material of Construction
PTFE
Color
Black (Handle)
Product Type
Stopper
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3020-A-01
Zoro #
G2998801
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
9

Details

Material of Construction
PTFE
Color
Black (Handle)
Item
Stopper
Product Type
Stopper
Material
PTFE

Description

Stopper, Stopper Size 9, Material PTFE, Product Type Stopper, Color Black (Handle), Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.