Zoro Homepage

Stopper, Pennyhead, Hollow, 19/22

  • Mfr # CG-3000-19

  • Zoro # G5990074


product price: $21.59
/ea

Key Features

Special Features
Hollow, Pennyhead
Material
Glass
Product Type
Stopper
Stopper Size
19/22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3000-19
Zoro #
G5990074
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
19/22

Details

Item
Stopper
Special Features
Hollow, Pennyhead
Material
Glass
Product Type
Stopper

Description

Stopper, Stopper Size 19/22, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.