Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, PK100

  • Mfr # C-TC-3-LPE

  • Zoro # G9718816


product price: $23.29
/pk 100, $0.23/ea

Key Features

Labware Closure Color
Red
Mouth
Narrow
Labware Closure Liner Material
LDPE
Autoclavable
Yes
Capacity
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-TC-3-LPE
Zoro #
G9718816
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 mm
Mouth Size
Narrow

Details

Labware Closure Color
Red
Mouth
Narrow
Labware Closure Liner Material
LDPE
Item
Cap
Autoclavable
Yes
Capacity
33mm
Labware Closure Type
Push In
Closure Material
Polyethylene
Closure Liner Design
Solid
Closure Type
Push In
Septa Included
No
Vented
No
Closure Liner Material
LDPE
Product Type
Cap
Closure Color
Red

Description

Cap, Diameter 3 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Cap, Closure Color Red, Closure Liner Material LDPE, Closure Type Push In, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Closure Liner Design Solid, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.