Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, PK100

  • Mfr # CG-3021-02

  • Zoro # G9718791


product price: $14.59
/pk 100, $0.15/ea

Key Features

Stopper Size
19/22
Material of Construction
Polyethylene
Color
Yellow
Material
Polyethylene
Product Type
Stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3021-02
Zoro #
G9718791
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
19/22

Details

Material of Construction
Polyethylene
Color
Yellow
Item
Stopper
Material
Polyethylene
Product Type
Stopper

Description

Stopper, Stopper Size 19/22, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.