Stopper, PK12
Mfr # CG-3022-98
Zoro # G6898035
product price: $36.79
/pk 12, $3.07/eaKey Features
Special Features
For 24/40-24/25 Outer Joints
Color
Red
Autoclavable
No
Liner Material
None
Stopper Size
24/40-24/25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-3022-98
Zoro #
G6898035
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
24/40-24/25
Details
Item
Stopper
Special Features
For 24/40-24/25 Outer Joints
Color
Red
Autoclavable
No
Liner Material
None
Product Type
Septum Stopper
Material
Rubber
For Labware Type
Syringes, Tubings, Vessels
Description
Stopper, Stopper Size 24/40-24/25, Material Rubber, Product Type Septum Stopper, Color Red, Autoclavable No, Special Features For 24/40-24/25 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Liner Material None, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.