Stopper, Polyetylene, 29/26and29/42, PK100
Mfr # CG-3021-04
Zoro # G6416724
product price: $20.49
/pk 100, $0.20/eaKey Features
Color
Yellow
Material of Construction
Polyethylene
Stopper Size
29/26, 29/42
Product Type
Stopper
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-3021-04
Zoro #
G6416724
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
29/26, 29/42
Details
Item
Stopper
Color
Yellow
Material of Construction
Polyethylene
Product Type
Stopper
Material
Polyethylene
Description
Stopper, Stopper Size 29/26, 29/42, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.