Tape, PTFE
Mfr # CG-1963-B-39
Zoro # G2998847
product price: $7.89
/eaKey Features
Type
Tape
Material of Construction
PTFE
Overall Length
13,208 mm
Color
White
Product Type
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-1963-B-39
Zoro #
G2998847
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13,208 mm
Details
Item
Tape
Type
Tape
Material of Construction
PTFE
Color
White
Product Type
Tape
Autoclavable
No
Material
PTFE
Description
Tape, Overall Length 13,208 mm, USP Specification Not Applicable, Product Type Tape, Type Tape, Material PTFE, Color White, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.