Thermometer, -10 to 250 Degrees
Mfr # CG-3508-N-02
Zoro # G5880287
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
-14 to 418 Degrees
Features
All Ranges Have 1 Degrees Subdivisions
Temp. Range (C)
-10 to 250 Degrees
Immersion Depth
25 mm
Fluid Material
Mineral Spirit-Filled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-3508-N-02
Zoro #
G5880287
UPC #
-
Country of Origin
Germany
Dimensions
Immersion Depth
25 mm
Details
Item
Thermometer
Temp. Range (F)
-14 to 418 Degrees
Features
All Ranges Have 1 Degrees Subdivisions
Temp. Range (C)
-10 to 250 Degrees
Fluid Material
Mineral Spirit-Filled
Immersion Type
Partial Immersion
Maximum Temperature C
250 Degrees C
Scale
Celsius
Includes Sheath
No
Thermometer Type
General Purpose
Minimum Temperature C
-10 Degrees C
Scale Type
Liquid-in-Glass
Temperature Range
-10 Degrees to 250 Degrees C
Graduations
1 Degrees C
Food Safe
No
Thermometer Color
White
Fluid
Mineral Spirit-Filled
Construction
Glass
Minimum Temperature °C
-10 Degrees C
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
-10 Degrees C
Maximum Temperature °C
250 Degrees C
Description
Thermometer, -10 Degrees to 250 Degrees C, Not Applicable, Not Applicable Scale Length, Thermowell Material Not Applicable, Clear, 1 Degrees C Graduations, Liquid-in-Glass
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.