Zoro Homepage

Tube

  • Mfr # CG-3020-A-05

  • Zoro # G6624825


product price: $23.59
/ea

Key Features

Color
Yellow (Handle)
Material of Construction
PTFE
Product Type
Stopper
Stopper Size
22
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3020-A-05
Zoro #
G6624825
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
22

Details

Item
Stopper
Color
Yellow (Handle)
Material of Construction
PTFE
Product Type
Stopper
Material
PTFE

Description

Stopper, Stopper Size 22, Material PTFE, Product Type Stopper, Color Yellow (Handle), Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.