Zoro Homepage

Tube, NMR, PK100

  • Mfr # C-ST500-8

  • Zoro # G6028443


product price: $349.99
/pk 100, $3.50/ea
Free Shipping & Returns

Key Features

For Use With
Low Field Low MHz and High Field High MHz NMR Instruments
Length
8 in
Material of Construction
ASTM Type 1 Class B glass
Tolerance
0.075mm (Camber), 0.025mm (Concentricity)
Overall Height - Metric
203.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-ST500-8
Zoro #
G6028443
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Overall Height - Metric
203.2 mm
Body Diameter - Metric
5 mm

Details

Item
NMR Tube
For Use With
Low Field Low MHz and High Field High MHz NMR Instruments
Material of Construction
ASTM Type 1 Class B glass
Tolerance
0.075mm (Camber), 0.025mm (Concentricity)
Body Material
Type I Class B Glass
Includes Closure
Yes
Tube Type
NMR Tube
Basic Material
Glass

Description

NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Low Field Low MHz and High Field High MHz NMR Instruments, Basic Material Glass, Tolerance 0.075mm (Camber), 0.025mm (Concentricity), Includes Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.