Zoro Homepage

Tube, NMR, PK25

  • Mfr # C-S-3-HT-7

  • Zoro # G5937556


product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns

Key Features

Material of Construction
ASTM Type 1 Class A glass
Length
7 in
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Tolerance
+/-0.04mm (Camber), +/-0.011mm (Concentricity)
Overall Height - Metric
177.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-S-3-HT-7
Zoro #
G5937556
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Overall Height - Metric
177.8 mm
Body Diameter - Metric
3 mm

Details

Item
NMR Tube
Material of Construction
ASTM Type 1 Class A glass
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Tolerance
+/-0.04mm (Camber), +/-0.011mm (Concentricity)
Includes Closure
Yes
Body Material
Type I Class A Glass
Tube Type
NMR Tube
Basic Material
Glass
Labware ASTM Specification
Type 1 Class A

Description

NMR Tube, Body Diameter - Metric 3 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class A Glass, Tube Type NMR Tube, Includes Closure Yes, Special Features Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant, Basic Material Glass, Labware ASTM Specification Type 1 Class A, Tolerance +/-0.04mm (Camber), +/-0.011mm (Concentricity), Includes Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.