Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube, NMR, PK25

  • Mfr # C-XR-55-8

  • Zoro # G5970991


product price: $267.99
/pk 25, $10.72/ea
Free Shipping & Returns

Key Features

For Use With
Auto-Sampling Systems
Length
8 in
Material of Construction
ASTM Type 1 Class B glass
Special Features
For Use In NMR
Tolerance
+/-0.038mm (Camber), +/-0.010mm (Concentricity)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-XR-55-8
Zoro #
G5970991
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Body Diameter - Metric
5 mm
Overall Height - Metric
203.2 mm

Details

Item
NMR Tube
For Use With
Auto-Sampling Systems
Material of Construction
ASTM Type 1 Class B glass
Special Features
For Use In NMR
Tolerance
+/-0.038mm (Camber), +/-0.010mm (Concentricity)
Basic Material
Glass
Body Material
Type I Class B Glass
Tube Type
NMR Tube
Includes Closure
Yes
Labware ASTM Specification
Type 1

Description

NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Auto-Sampling Systems, Special Features For Use In NMR, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance +/-0.038mm (Camber), +/-0.010mm (Concentricity), Includes Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.