Tube, NMR, PK5
Mfr # C-508-UP-7
Zoro # G5985271
product price: $68.59
/pk 5, $13.72/eaKey Features
For Use With
Auto-Sampling Systems
Material of Construction
N-51A
Length
7 in
Tolerance
0.013mm (Camber), 0.005mm (Concentricity)
Special Features
For Use In NMR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-508-UP-7
Zoro #
G5985271
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Body Diameter - Metric
5 mm
Overall Height - Metric
177.8 mm
Details
Item
NMR Tube
For Use With
Auto-Sampling Systems
Material of Construction
N-51A
Tolerance
0.013mm (Camber), 0.005mm (Concentricity)
Special Features
For Use In NMR
Includes Closure
Yes
Basic Material
Glass
Tube Type
NMR Tube
Labware ASTM Specification
Type 1
Body Material
Type I Class B Glass
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Auto-Sampling Systems, Special Features For Use In NMR, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance 0.013mm (Camber), 0.005mm (Concentricity), Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.