Zoro Homepage

Tube, NMR, PK5

  • Mfr # C-S-5-300-7

  • Zoro # G5965994


product price: $80.29
/pk 5, $16.06/ea
Free Shipping & Returns

Key Features

Length
7 in
Material of Construction
ASTM Type 1 Class A glass
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Tolerance
+/-0.0250mm (Camber), +/-0.0070mm (Concentricity)
Overall Height - Metric
177.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-S-5-300-7
Zoro #
G5965994
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Overall Height - Metric
177.8 mm
Body Diameter - Metric
5 mm

Details

Item
NMR Tube
Material of Construction
ASTM Type 1 Class A glass
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Tolerance
+/-0.0250mm (Camber), +/-0.0070mm (Concentricity)
Labware ASTM Specification
Type 1
Basic Material
Glass
Body Material
Type I Class A Glass
Includes Closure
Yes
Tube Type
NMR Tube

Description

NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class A Glass, Tube Type NMR Tube, Includes Closure Yes, Special Features Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance +/-0.0250mm (Camber), +/-0.0070mm (Concentricity), Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.