Tube, NMR, PK5
Mfr # C-S-5-400-8
Zoro # G5933505
product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns
Key Features
Material of Construction
ASTM Type 1 Class A glass
Length
7 in
Tolerance
+/-0.0190mm (Camber), +/-0.0070mm (Concentricity)
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Tube Type
NMR Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-S-5-400-8
Zoro #
G5933505
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Body Diameter - Metric
5 mm
Overall Height - Metric
203.2 mm
Details
Item
NMR Tube
Material of Construction
ASTM Type 1 Class A glass
Tolerance
+/-0.0190mm (Camber), +/-0.0070mm (Concentricity)
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Tube Type
NMR Tube
Body Material
Type I Class A Glass
Includes Closure
Yes
Basic Material
Glass
Labware ASTM Specification
Type 1
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material Type I Class A Glass, Tube Type NMR Tube, Includes Closure Yes, Special Features Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance +/-0.0190mm (Camber), +/-0.0070mm (Concentricity), Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.